- 15/16" Shaft, 52 mm OD, 15 mm Outer Ring Width, 31 mm Overall Width
- Eccentric Collar
- Contact Seals
- Non-Relubricatable
- Steel
description
- The RA-RR Series bearings are extended inner ring type with self-locking collar. A positive contact, land riding R-seal provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. RA-RR Series bearings are factory prelubricated. The RA-RR Series has cylindrical OD. The RA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Overall Width | 31 mm |
| Lubrication | Non-Relubricatable |
| Locking Device | Eccentric Locking Collar |
| O.D. | 52 mm |
| I.D. | 15/16 in |
| Material | Steel |
| Weight | 0.258 LB |
| EAN or UPC | 87796098633 |

