features
- Provides low-friction qualities characteristic of high-grade bearings
- Extended inner ring type with self-locking collar
- Provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions
- Bearings are factory prelubricated
- Cylindrical O.D.
- Spherical O.D. for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment
- Unrestricted initial alignment
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Bearing Type | Radial |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 275 °F |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Preload Level | None |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Origin | Wide Inner Ring |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Seal Material | Buna-N |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Cage Material | Steel |
| Lubricant | Polyurea Base |
| Temperature Range [Min] | -30 °F |
| Weight | 0.0 LB |

