- Single Row Radial Bearing, 3.5" ID x 5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The XLS bearings are essentially an inch-dimension series with extra large diameters.They are of the Conrad (or nonfilling) slot design.Their compact sections made them particularly adaptable in applications where space is restricted.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Cage Material | Steel |
| Preload Level | None |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 7080 lbf |
| Inner Ring Width | 3/4 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| O.D. | 5 in |
| Rows of Balls | Single |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 8180 lbf |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| I.D. | 3 1/2 in |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| icNumber | 7699324 |
| Enclosure | Open |
| Outer Ring Width | 3/4 in |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Weight | 1.48 LB |
| EAN or UPC | 87796066304 |
| NSN Number | 3110-00-640-8953 |

