- Radial, Self-Aligning Bearing Type
- 139.7 mm Inner Diameter
- 290 mm Outer Diameter
- 124 mm Width
| O.D. | 290 mm |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.2e+006 N |
| Dynamic Load Rating | 850000 N |
| I.D. | 139.7 mm |
| Inch/Metric | Metric |
| Weight | 62.831 LB |
| EAN or UPC | 4012801478748 |

