- Spherical Roller Bearing
- 460 mm ID x 830 mm OD x 296 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| RIC | Normal |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Housing Fillet Radius [Max] | 7.5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 830 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 600 rpm |
| I.D. | 460 mm |
| Outer Ring Width | 296 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Fillet Radius | 7.5 mm |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Weight | 1591.721 LB |
| EAN or UPC | 4012801346801 |

