| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| O.D. | 460 mm |
| Static Load Rating [Max] | 4.25e+006 N |
| Dynamic Load Rating | 2.85e+006 N |
| Weight | 339.0 LB |
| EAN or UPC | 4012801298995 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 5 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| O.D. | 460 mm |
| Static Load Rating [Max] | 4.25e+006 N |
| Dynamic Load Rating | 2.85e+006 N |
| Weight | 339.0 LB |
| EAN or UPC | 4012801298995 |