- Radial, Self-Aligning Bearing Type
- 560 mm Inner Diameter
- 750 mm Outer Diameter
- 140 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 140 mm |
| I.D. | 560 mm |
| Origin | Spherical Radial |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 750 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Ring Modification | None |
| Limiting Speed - Oil | 600 rpm |
| Housing Fillet Radius [Max] | 5 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| RIC | Normal |
| Static Load Rating [Max] | 7.65e+006 N |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 3.1e+006 N |
| Enclosure | Unsealed |
| Fillet Radius | 5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 409.944 LB |
| EAN or UPC | 4012801634793 |

