- Spherical Roller Bearing
- 180 mm ID x 250 mm OD x 52 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 2200 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | Normal |
| I.D. | 180 mm |
| Housing Fillet Radius [Max] | 2 mm |
| Origin | Spherical Radial |
| Bore Type | Tapered Bore |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Outer Ring Width | 52 mm |
| Fillet Radius | 2 mm |
| O.D. | 250 mm |
| Bearing Type | Radial Bearing |
| Weight | 16.975 LB |
| EAN or UPC | 4012801193757 |

