| Corner Radius [Min] | 7.5 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed | 450 rpm |
| Dynamic Load Rating | 1.16e+007 N |
| Static Load Rating [Max] | 2.6e+007 N |
| O.D. | 980 mm |
| I.D. | 600 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Weight | 2535.29 LB |
| EAN or UPC | 4012801347952 |

