- Tapered Roller Bearing
- 65 mm ID
- 120 mm OD
- 24.75 mm Width
- Single Rows of Balls
| Bearing Type | Radial |
| Cup Width | 20 mm |
| Cone Width | 23 mm |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Limiting Speed | 5600 rpm |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Dynamic Load Rating | 26751.2 lbf |
| Limiting Speed - Oil | 5600 rpm |
| Housing Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 31921.6 lbf |
| Tolerance | Class 2 (Standard) |
| Weight | 2.601 LB |
| EAN or UPC | 4012801046763 |

