- Tapered Roller Bearing
- 70 mm ID
- 125 mm OD
- 26.25 mm Width
- Single Rows of Balls
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 35968 lbf |
| Cup Width | 21 mm |
| Housing Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Limiting Speed | 5300 rpm |
| Cone/Cup | Cup/Cone |
| O.D. | 125 mm |
| Dynamic Load Rating | 29224 lbf |
| I.D. | 70 mm |
| Cone Width | 24 mm |
| Limiting Speed - Oil | 5300 rpm |
| Weight | 2.931 LB |
| EAN or UPC | 4012801154161 |

