- Tapered Roller Bearing
- 90 mm ID
- 160 mm OD
- 32.5 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 4500 rpm |
| Cone Width | 30 mm |
| Bearing Type | Radial |
| Housing Fillet Radius | 2 mm |
| I.D. | 90 mm |
| Dynamic Load Rating | 45184.8 lbf |
| Static Load Rating [Max] | 57324 lbf |
| Cup Width | 26 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 4500 rpm |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Weight | 5.819 LB |
| EAN or UPC | 4012801048682 |

