- Tapered Roller Bearing
- 95 mm ID
- 170 mm OD
- 34.5 mm Width
- Single Rows of Balls
| Limiting Speed | 4200 rpm |
| I.D. | 95 mm |
| Housing Fillet Radius | 2.5 mm |
| Cone Width | 32 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 27 mm |
| Static Load Rating [Max] | 64068 lbf |
| Dynamic Load Rating | 49905.6 lbf |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 170 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 4300 rpm |
| Weight | 6.876 LB |
| EAN or UPC | 4012801048705 |

