- 30 mm ID x 72 mm OD x 20.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Housing Fillet Radius | 1.5 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 16 mm |
| Limiting Speed - Oil | 10000 rpm |
| Tolerance | Class 2 (Standard) |
| O.D. | 72 mm |
| Cone Width | 19 mm |
| I.D. | 30 mm |
| Weight | 0.838 LB |
| EAN or UPC | 4012801039680 |

