- Tapered Roller Bearing
- 120 mm ID
- 260 mm OD
- 59.5 mm Width
- Single Rows of Balls
| Dynamic Load Rating | 125888 lbf |
| Static Load Rating [Max] | 157360 lbf |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Cup Width | 46 mm |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 3 mm |
| Limiting Speed - Oil | 2600 rpm |
| I.D. | 120 mm |
| Bearing Type | Radial |
| Limiting Speed | 2650 rpm |
| Cone Width | 55 mm |
| O.D. | 260 mm |
| Weight | 35.044 LB |
| EAN or UPC | 4012801195737 |

