- Tapered Roller Bearing
- 35 mm ID
- 80 mm OD
- 22.75 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Limiting Speed | 8800 rpm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cup Width | 15 mm |
| Dynamic Load Rating | 13488 lbf |
| Limiting Speed - Oil | 9000 rpm |
| Static Load Rating [Max] | 14387.2 lbf |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| Cone Width | 21 mm |
| Weight | 1.188 LB |
| EAN or UPC | 4012801039871 |

