- Tapered Roller Bearing
- 100 mm ID
- 215 mm OD
- 56.5 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Cone Width | 51 mm |
| O.D. | 215 mm |
| Dynamic Load Rating | 86548 lbf |
| Cup Width | 35 mm |
| Limiting Speed - Oil | 3000 rpm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 107904 lbf |
| Bearing Type | Radial |
| I.D. | 100 mm |
| Limiting Speed | 3100 rpm |
| Weight | 19.461 LB |
| EAN or UPC | 4054371088071 |

