- 35 mm ID x 62 mm OD x 18 mm Overall Width
- Class 2 (Standard) Tolerance
| Limiting Speed - Oil | 11000 rpm |
| Cone/Cup | Cup/Cone |
| I.D. | 35 mm |
| Limiting Speed - Grease | 11000 rpm |
| O.D. | 62 mm |
| Dynamic Capacity | 10400 lbf |
| Cone Width | 18 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1 mm |
| Cup Width | 14 mm |
| Static Capacity | 13200 lbf |
| Weight | 0.485 LB |
| EAN or UPC | 4012801037945 |

