- Tapered Roller Bearing
- 35 mm ID
- 72 mm OD
- 24.25 mm Width
- Single Rows of Balls
| Tolerance | Class 2 (Standard) |
| Cup Width | 19 mm |
| Dynamic Load Rating | 15960.8 lbf |
| Static Load Rating [Max] | 18883.2 lbf |
| Limiting Speed - Oil | 10000 rpm |
| I.D. | 35 mm |
| Cone Width | 23 mm |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Limiting Speed | 9800 rpm |
| Bearing Type | Radial |
| Housing Fillet Radius | 1.5 mm |
| Weight | 0.981 LB |
| EAN or UPC | 4012801040327 |

