- Tapered Roller Bearing
- 65 mm ID
- 120 mm OD
- 32.75 mm Width
- Single Rows of Balls
| O.D. | 120 mm |
| Static Load Rating [Max] | 44960 lbf |
| Cone/Cup | Cup/Cone |
| Limiting Speed | 5600 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 65 mm |
| Cone Width | 31 mm |
| Cup Width | 27 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 35068.8 lbf |
| Limiting Speed - Oil | 5600 rpm |
| Weight | 4.408 LB |
| EAN or UPC | 4012801047210 |

