- Tapered Roller Bearing
- 50 mm ID
- 110 mm OD
- 42.25 mm Width
- Single Rows of Balls
| Dynamic Load Rating | 42037.6 lbf |
| Housing Fillet Radius | 2 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 40 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cup Width | 33 mm |
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 50 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 6300 rpm |
| Static Load Rating [Max] | 53277.6 lbf |
| O.D. | 110 mm |
| Weight | 4.15 LB |
| EAN or UPC | 4012801047289 |

