- Tapered Roller Bearing
- 220 mm ID
- 300 mm OD
- 51 mm Width
- Single Rows of Balls
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 2100 rpm |
| I.D. | 220 mm |
| Housing Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 220304 lbf |
| Cup Width | 39 mm |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| Cone Width | 51 mm |
| Dynamic Load Rating | 111276 lbf |
| Limiting Speed - Oil | 2000 rpm |
| Weight | 19.885 LB |
| EAN or UPC | 4012801196604 |

