- Tapered Roller Bearing
- 70 mm ID
- 110 mm OD
- 31 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 30572.8 lbf |
| Cup Width | 25.5 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Limiting Speed | 5600 rpm |
| Static Load Rating [Max] | 50130.4 lbf |
| Cone Width | 31 mm |
| O.D. | 110 mm |
| Housing Fillet Radius | 1.5 mm |
| Bearing Type | Radial |
| I.D. | 70 mm |
| Limiting Speed - Oil | 5600 rpm |
| Weight | 2.424 LB |
| EAN or UPC | 4012801047425 |

