- Tapered Roller Bearing
- 50 mm ID
- 85 mm OD
- 26 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 27425.6 lbf |
| I.D. | 50 mm |
| O.D. | 85 mm |
| Cup Width | 20 mm |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed | 8200 rpm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 7500 rpm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 19332.8 lbf |
| Cone Width | 26 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.331 LB |
| EAN or UPC | 4012801040884 |

