- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 30 mm Outer Diameter
- 7 mm Width
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| I.D. | 17 mm |
| O.D. | 30 mm |
| Limiting Speed - Oil | 34500 rpm |
| Width | 7.000 mm |
| Dynamic Load Rating | 4900 N |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 2550 N |
| Weight | 0.03 LB |
| EAN or UPC | 4012802402957 |

