- Deep Groove Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 16 mm Width
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 21200 N |
| O.D. | 100 mm |
| Width | 16.000 mm |
| Dynamic Load Rating | 25000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| I.D. | 70 mm |
| Limiting Speed - Oil | 9500 rpm |
| Weight | 0.748 LB |
| EAN or UPC | 4047643333702 |

