- Deep Groove Bearing Type
- 6 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
| Limiting Speed - Oil | 25000 rpm |
| I.D. | 6 mm |
| Width | 6.000 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 2600 N |
| O.D. | 19 mm |
| Cone Corner Radius | 0.3 mm |
| Static Load Rating [Max] | 1050 N |
| Inch/Metric | Metric |
| Weight | 0.018 LB |
| EAN or UPC | 4012801204330 |

