- Deep Groove Bearing Type
- 9 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
| Cone Corner Radius | 0.3 mm |
| O.D. | 26 mm |
| Limiting Speed - Oil | 44500 rpm |
| Width | 8.000 mm |
| Inch/Metric | Metric |
| I.D. | 9 mm |
| Dynamic Load Rating | 5000 N |
| Static Load Rating [Max] | 1970 N |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Deep Groove |
| Weight | 0.049 LB |
| EAN or UPC | 4054372838293 |

