- Single Row Radial Bearing, 15 mm ID x 42 mm OD x 13 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Clearance Greater Than C3 (C4)
features
- Metric series
- Conrad-type ball bearing
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| I.D. | 15 mm |
| Dynamic Load Rating | 2550 lbf |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Bearing Type | Radial |
| Cage Material | Steel |
| Static Load Rating [Max] | 1200 lbf |
| Limiting Speed - Oil | 18000 rpm |
| Lubricant | Lithium Base |
| Temperature Range [Min] | -22 °F |
| O.D. Type | Straight |
| Preload Level | None |
| Radial Internal Clearance | C4 |
| Precision | Standard |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Temperature Range [Max] | 248 °F |
| Inner Ring Width | 13 mm |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| O.D. | 42 mm |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 1 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Seal Material | Metal |
| Outer Ring Width | 13 mm |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| icNumber | 7700777 |
| Weight | 0.18 LB |
| EAN or UPC | 4012801561914 |

