- Withdrawal Sleeve
- 300 mm Sleeve Bore
| Sleeve Bore | 300 mm |
| Withdrawal Nut | HM64T |
| Bearing Bore | 300 mm |
| Bearing Series | 24100K30 Series |
| Thread Size | TR320 |
| Threads per Inch | N/A |
| Length | 224.000 mm |
| Thread Pitch | N/A |
| Sleeve Taper | 1:30 |
| Weight | 44.061 LB |
| EAN or UPC | 4012801307772 |

