Skip to content Skip to navigation menu
Withdrawal Sleeve

AH3072-H

Withdrawal Sleeve
Item #100954501
  • 340 mm Sleeve Bore x 167 mm Long
  • Removal Nut HML77T
  • Use w/Bearing Series 21300K, 23000K
  • 360 mm Bearing Bore
Withdrawal Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 340 mm Sleeve Bore x 167 mm Long
  • Removal Nut HML77T
  • Use w/Bearing Series 21300K, 23000K
  • 360 mm Bearing Bore
Sleeve Bore 340 mm
Thread Pitch N/A
Length 167.000 mm
Sleeve Taper 1:12
Bearing Series 21300K Series, 23000K Series
Thread Size TR385
Withdrawal Nut HML77T
Bearing Bore 360 mm
Threads per Inch N/A
Weight 45.861 LB
EAN or UPC 4012801308052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison