- 360 mm Sleeve Bore x 170 mm Long
- Removal Nut HML82T
- Use w/Bearing Series 21300K, 23000K
- 380 mm Bearing Bore
| Sleeve Bore | 360 mm |
| Withdrawal Nut | HML82T |
| Sleeve Taper | 1:12 |
| Bearing Series | 21300K Series, 23000K Series |
| Length | 170.000 mm |
| Thread Pitch | N/A |
| Thread Size | TR410 |
| Bearing Bore | 380 mm |
| Threads per Inch | N/A |
| Weight | 51.195 LB |
| EAN or UPC | 4012801208697 |

