- 280 mm Sleeve Bore x 192 mm Long
- Removal Nut HM66T
- Use w/Bearing Series 22200K, 23100K
- 300 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Sleeve Bore | 280 mm |
| Thread Pitch | N/A |
| Bearing Bore | 300 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Size | TR330 |
| Length | 192.000 mm |
| Withdrawal Nut | HM66T |
| Threads per Inch | N/A |
| Weight | 45.943 LB |
| EAN or UPC | 4012801308281 |

