- Double Lip Seal Type
- 127.86 mm Shaft Diameter
- 13.5 mm Overall Width
| Seal Type | Double Lip Seal |
| Shaft Dia. | 127.86 mm |
| Overall Width | 13.5 mm |
| Weight | 0.101 LB |
| EAN or UPC | 4012801212014 |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 127.86 mm |
| Overall Width | 13.5 mm |
| Weight | 0.101 LB |
| EAN or UPC | 4012801212014 |