- Double Lip Seal Type
- 69.85 mm Shaft Diameter
- 9 mm Overall Width
| Shaft Dia. | 69.85 mm |
| Overall Width | 9 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.037 LB |
| EAN or UPC | 4012801212106 |
| Shaft Dia. | 69.85 mm |
| Overall Width | 9 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.037 LB |
| EAN or UPC | 4012801212106 |