- Double Lip Seal Type
- 44.28 mm Shaft Diameter
- 9 mm Overall Width
| Overall Width | 9 mm |
| Shaft Dia. | 44.28 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.02 LB |
| EAN or UPC | 4012801212212 |
| Overall Width | 9 mm |
| Shaft Dia. | 44.28 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.02 LB |
| EAN or UPC | 4012801212212 |