- Double Lip Seal Type
- 79.85 mm Shaft Diameter
- 11 mm Overall Width
| Overall Width | 11 mm |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 79.85 mm |
| Weight | 0.064 LB |
| EAN or UPC | 4012801469500 |
| Overall Width | 11 mm |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 79.85 mm |
| Weight | 0.064 LB |
| EAN or UPC | 4012801469500 |