- Double Lip Seal Type
- 140.93 mm Shaft Diameter
- 14.5 mm Overall Width
| Seal Type | Double Lip Seal |
| Overall Width | 14.5 mm |
| Shaft Dia. | 140.93 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801212304 |
| Seal Type | Double Lip Seal |
| Overall Width | 14.5 mm |
| Shaft Dia. | 140.93 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801212304 |