- Double Lip Seal Type
- 167.43 mm Shaft Diameter
- 14.5 mm Overall Width
| Overall Width | 14.5 mm |
| Shaft Dia. | 167.43 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.32 LB |
| EAN or UPC | 4012801212335 |
| Overall Width | 14.5 mm |
| Shaft Dia. | 167.43 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.32 LB |
| EAN or UPC | 4012801212335 |