- Radial Bearing Type
- 580 mm Inner Diameter
- 1000 mm Outer Diameter
- 350 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.79e+007 N |
| I.D. | 580 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 9.3e+006 N |
| O.D. | 1000 mm |
| Rows of Balls | Double |
| Weight | 2546.339 LB |
| EAN or UPC | 4026677574138 |

