Skip to content Skip to navigation menu
FAGH206X015

H206X015

H2 Series Adapter Sleeve
Item #100953061
  • H2 Series
  • 30 mm Bore
  • 27 mm Length
FAGH206X015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 30 mm Bore
  • 27 mm Length
Length 27.000 mm
Series H2
Bore Size 30 mm
Weight 0.218 LB
EAN or UPC 4012801310000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison