Skip to content Skip to navigation menu
FAGH209X107

H209X107

H2 Series Adapter Sleeve
Item #104096036
  • H2 Series
  • 45 mm Bore
  • 33 mm Length
FAGH209X107
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 45 mm Bore
  • 33 mm Length
Bore Size 45 mm
Series H2
Length 33.000 mm
Weight 0.619 LB
EAN or UPC 4012801310161
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison