Skip to content Skip to navigation menu
FAGH211X200

H211X200

H2 Series Adapter Sleeve
Item #100953081
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
FAGH211X200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 55 mm Bore
  • 37 mm Length
Series H2
Bore Size 55 mm
Length 37.000 mm
Weight 0.679 LB
EAN or UPC 4012801310321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison