Skip to content Skip to navigation menu
FAGH213X203

H213X203

H2 Series Adapter Sleeve
Item #104136744
  • H2 Series
  • 65 mm Bore
  • 40 mm Length
FAGH213X203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 65 mm Bore
  • 40 mm Length
Series H2
Length 40.000 mm
Bore Size 65 mm
Weight 1.102 LB
EAN or UPC 4012801310376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison