Skip to content Skip to navigation menu
FAGH216X211

H216X211

H2 Series Adapter Sleeve
Item #100953093
  • H2 Series
  • 68.263 mm Bore
  • 46 mm Length
FAGH216X211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H2 Series
  • 68.263 mm Bore
  • 46 mm Length
Bore Size 68.263 mm
Length 46.000 mm
Series H2
Weight 2.151 LB
EAN or UPC 4012801310413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison