Skip to content Skip to navigation menu
FAGH2314

H2314

H23 Series Adapter Sleeve
Item #100953127
  • H23 Series
  • 70 mm Bore
  • 68 mm Length
FAGH2314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 70 mm Bore
  • 68 mm Length
Length 68.000 mm
Bore Size 70 mm
Series H23
Weight 1.973 LB
EAN or UPC 4012801216692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison