Skip to content Skip to navigation menu
FAGH2328X415

H2328X415

H23 Series Adapter Sleeve
Item #100731766
  • H23 Series
  • 140 mm Bore
  • 131 mm Length
FAGH2328X415
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 140 mm Bore
  • 131 mm Length
Length 131.000 mm
Series H23
Bore Size 140 mm
Weight 12.232 LB
EAN or UPC 4012801310857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison