Skip to content Skip to navigation menu
FAGH2348X-HG

H2348X-HG

H23 Series Adapter Sleeve
Item #100953171
  • H23 Series
  • 240 mm Bore
  • 199 mm Length
FAGH2348X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 240 mm Bore
  • 199 mm Length
Bore Size 240 mm
Length 199.000 mm
Series H23
Weight 45.194 LB
EAN or UPC 4012801311083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison