Skip to content Skip to navigation menu
FAGH3064-HG

H3064-HG

H30 Series Adapter Sleeve
Item #100953246
  • H30 Series
  • 320 mm Bore
  • 171 mm Length
FAGH3064-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 320 mm Bore
  • 171 mm Length
Length 171.000 mm
Series H30
Bore Size 320 mm
Weight 54.769 LB
EAN or UPC 4012801311748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison