Skip to content Skip to navigation menu
FAGH308X104

H308X104

H3 Series Adapter Sleeve
Item #100731637
  • H3 Series
  • 40 mm Bore
  • 36 mm Length
FAGH308X104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 40 mm Bore
  • 36 mm Length
Series H3
Length 36.000 mm
Bore Size 40 mm
Weight 0.494 LB
EAN or UPC 4012801311915
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison